Skip Content
GOGGLE DUAL LENS GY FR CL AF LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GOGGLE DUAL LENS GY FR CL AF LENS

PYRAMEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PSPG504DT
  • Mfr. Model # G504DT
  • UNSPSC # 46181804
  • CATALOGUE PAGE # 2527
  • Shipping Weight 0.28 lbs

Product Details

Indirect-vent frame provides protection against splash and dust. Soft vinyl goggle body conforms to facial contours. Double lens consists of polycarbonate lens on the outer side with acetate anti-fog lens on inner side. Dual lens ensures ultimate anti-fog performance. Fits over prescription glasses. Fully adjustable elastic band. Lenses filter out 99.9% of harmful UV rays. Meets the requirements of ANSI Z87.1+. SEI certified to CSA Z94.3 standards.

Technical Specs

  • Item Capstone Dual Lens
  • Frame Colour Gray
  • Standards MIL-PRF 32432
  • Includes Dual Pane Lens
  • Series Capstone
  • Frame Material Vinyl
  • Lens Colour Clear
  • Lens Material Polycarbonate
  • UV Protection 99%
  • Temple Colour Gray
  • Temple Style Achieva
  • Gender Unisex
  • Metal Detectable Yes
  • Foam Lined No
  • Primary Lens Color Clear
  • Eyewear Frame Style Full-Frame

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list