GOGGLE DEWALT CONCEALER A/G LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GOGGLE DEWALT CONCEALER A/G LENS

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDIDPG82-11
  • Mfr. Model # DPG82-11
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Impact Resistant Goggles
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Lens Colour Clear
  • Frame Material Plastic
  • Standards ANSI Z87.1-2003
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Strap Material Elastic
  • Includes 1 Safety Goggle
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Foam Lined No
  • Eyewear Venting Indirect
  • Eyewear Frame Design Wraparound

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list