Skip Content
GOGGLE CO2 LAZER FLEXSEAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GOGGLE CO2 LAZER FLEXSEAL

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVX31-70100
  • Mfr. Model # 31-70100
  • UNSPSC # 46181804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Product Details

Laser Goggles. Can fit over perscription glasses, and feature silicone flange. Meets ANSI Z136.1. Meets ANSI Z87.1. Clear, Anti-scratch/Anti-fog. Laser Type: CO2.

Technical Specs

  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Eyewear Frame Style Full-Frame
  • Includes Storage Case
  • Frame Colour Black
  • Item Laser Safety Goggles
  • Standards ANSI Z87.1-2003, ANSI Z136.1-2007
  • Lens Colour Clear
  • Lens Material Polycarbonate
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Filter Number 100
  • Optical Density @ Wavelength Greater Than9 @ 190-360nm
  • Laser Type CO2
  • Visible Luminous Transmission 89%
  • Eyewear Frame Design Goggle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list