Skip Content
GOGGLE CLR DUAL LENS H2X ANTIFOG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GOGGLE CLR DUAL LENS H2X ANTIFOG

PYRAMEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PSPG604T2
  • Mfr. Model # G604T2
  • UNSPSC # 46181804
  • CATALOGUE PAGE # 2527
  • Shipping Weight 0.36 lbs

Product Details

Capstone 600 Series Goggles.Thermoplastic (TPE) body is flexible and contours to the user's face. Indirect ventilation system. MIL-V-43511C Ballistic standards. Meets the requirements of ANSI Z87.1+. SEI certified to CSA Z94.3 standards. Gray frame with colt and neoprene straps. Clear anti-fog.

Technical Specs

  • Frame Colour Gray Frame with Both Cloth and Neoprene Straps
  • Includes Interchangeable cloth and neoprene straps
  • Item Chemical Splash Goggle
  • Lens Colour Clear
  • Standards MIL-PRF 32432
  • Frame Material Thermoplastic
  • Lens Material Polycarbonate
  • Strap Material Cloth and Neoprene
  • UV Protection 99%
  • Primary Lens Color Clear
  • Protective Goggle Item Splash

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list