Discontinued with Replacement
GOGGLE CENTURION CLEAR 10/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GOGGLE CENTURION CLEAR 10/CA

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT40301
  • Mfr. Model # 40301
  • UNSPSC # 46181804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs
Suggested Replacement Product
EYEWEAR CENT 452AF IMP CL MSK

Your Price: NA

Technical Specs

  • Foam Lined No
  • Eyewear Size Universal
  • Primary Lens Color Clear
  • Includes Wide Nasal Flare For Added Comfort, Elastic Strap
  • Frame Colour Clear
  • Item Impact Resistant Goggles
  • Lens Coating Anti-Fog
  • Lens Colour Clear
  • Frame Material HSE Plastics andGlass
  • Standards ANSI Z87.1-2003, CSA Z94.3-2002
  • Lens Material Polycarbonate
  • X-Ray Detectable Yes
  • Strap Material Elastic
  • UV Protection 99.90%
  • Eyewear Frame Design OTG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list