Skip Content
GOATSKIN, FR TPR, WOMAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GOATSKIN, FR TPR, WOMAN

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT2712M
  • Mfr. Model # 2712M
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 838
  • Shipping Weight 0.66 lbs

Technical Specs

  • Application Welding
  • Colour Black
  • Cut Clute
  • Length 12"
  • Item Welding Glove
  • Size Medium
  • Cuff Gauntlet
  • Palm Material Goatskin
  • Back Material Goatskin
  • Grade of Leather A
  • Stitching Material Kevlar(R)
  • Lining Material Unlined
  • Thumb Style Wing
  • Cuff Material Cowhide
  • Leather Palm Type One-Piece

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List