Skip Content
GOAT PALM SLIP ON C40 THINSULATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GOAT PALM SLIP ON C40 THINSULATE

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT9014XX
  • Mfr. Model # 9014XX
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Black/Tan
  • Item Glove
  • Application General Purpose/Recreation
  • Size 2X-Large
  • Cuff Neoprene, Slip-On
  • Back Material Spandex
  • Palm Material Goatskin
  • Lining Thinsulate(TM), 40 g
  • Knuckle Padding Material Neoprene
  • Thumb Style Reinforced
  • Stitching Material Cotton
  • Sub-Category Performance Gloves
  • Finger Style Full
  • Palm Construction Goatskin Leather

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list