Skip Content
GOAT PALM SLIP ON C40 THINSULATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GOAT PALM SLIP ON C40 THINSULATE

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT9014M
  • Mfr. Model # 9014M
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Black/Tan
  • Application General Purpose/Recreation
  • Size Medium
  • Cuff Neoprene, Slip-On
  • Lining Thinsulate(TM), 40 g
  • Palm Material Goatskin
  • Item Glove
  • Back Material Spandex
  • Thumb Style Reinforced
  • Stitching Material Cotton
  • Knuckle Padding Material Neoprene
  • Finger Style Full
  • Sub-Category Performance Gloves
  • Palm Construction Goatskin Leather

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list