GOAT PALM NYLON BACK C40 THINSULATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GOAT PALM NYLON BACK C40 THINSULATE

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT9009B-X
  • Mfr. Model # 9009B-X
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application General Purpose/Recreation
  • Colour Black
  • Item Glove
  • Size X-Large
  • Cuff Slip-On
  • Lining Thinsulate(TM), 40 g
  • Palm Material Goatskin
  • Back Material Spandex
  • Stitching Material Cotton
  • Thumb Style Wing
  • Sub-Category Performance Gloves
  • Knuckle Padding Material Goatskin
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list