Skip Content
GOAT PALM NYLON BACK C40 THINSULATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GOAT PALM NYLON BACK C40 THINSULATE

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT9009B-S
  • Mfr. Model # 9009B-S
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application General Purpose/Recreation
  • Item Glove
  • Colour Black
  • Size Small
  • Lining Thinsulate(TM), 40 g
  • Cuff Slip-On
  • Palm Material Goatskin
  • Back Material Spandex
  • Thumb Style Wing
  • Knuckle Padding Material Goatskin
  • Stitching Material Cotton
  • Finger Style Full
  • Sub-Category Performance Gloves

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list