Skip Content
GO-THROUGH SCREWDRIVER PHILLIPS #4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GO-THROUGH SCREWDRIVER PHILLIPS #4

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10J316
  • Mfr. Model # 10J316
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 89
  • Shipping Weight 0.6 lbs

Product Details

Go-through screwdriver, Phillips, shank shape hex, plastic with rubber grip handle, material steel, magnetic, corrosion resistant, satin chrome plated with black tip finish, triangle ergonomic handle, standards ANSI.

Technical Specs

  • Overall Length 12-13/16"
  • Shank Length 8"
  • Item Go-Through Screwdriver
  • Handle Design Ergonomic Tri Lobular
  • Shank Shape Hex
  • Finish Chrome Shank, Black Oxide Tip
  • Tip Size #4
  • Standards ANSI
  • Handle Material Multicomponent
  • Shank Material Steel
  • Tip Style Group Crosspoint/Phillips
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Tip Style Phillips
  • Features Metal Strike Cap, Shaft Runs Complete Length Of Handle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list