Skip Content
GO-THROUGH SCREWDRIVER PHILLIPS #3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GO-THROUGH SCREWDRIVER PHILLIPS #3

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10J315
  • Mfr. Model # 10J315
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 89
  • Shipping Weight 1.0 lbs

Product Details

Go-through screwdriver, slotted, shank shape hex, plastic with rubber grip handle, material steel, magnetic, corrosion resistant, satin chrome plated with black tip finish, triangle ergonomic handle, standards ANSI.

Technical Specs

  • Item Go-Through Screwdriver
  • Finish Chrome Shank, Black Oxide Tip
  • Handle Design Ergonomic Tri Lobular
  • Shank Shape Hex
  • Overall Length 10-13/16"
  • Shank Length 6"
  • Tip Style Phillips
  • Tip Size #3
  • Standards ANSI
  • Tip Style Group Crosspoint/Phillips
  • Shank Material Steel
  • Handle Material Multicomponent
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features Metal Strike Cap, Shaft Runs Complete Length Of Handle

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List