Skip Content
Discontinued with Replacement
GO-THROUGH SCREWDRIVER PHILLIPS #2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GO-THROUGH SCREWDRIVER PHILLIPS #2

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10J314
  • Mfr. Model # 10J314
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 89
  • Shipping Weight 0.33 lbs
Suggested Replacement Product
GO-THROUGH SCREWDRIVER PHILLIPS #2

Your Price: NA

Product Details

Go-through screwdriver, slotted, shank shape hex, plastic with rubber grip handle, material steel, magnetic, corrosion resistant, satin chrome plated with black tip finish, triangle ergonomic handle, standards ANSI.

Technical Specs

  • Item Go-Through Screwdriver
  • Overall Length 10-5/16"
  • Handle Design Ergonomic Tri Lobular
  • Finish Chrome Shank, Black Oxide Tip
  • Shank Length 6"
  • Shank Shape Hex
  • Tip Style Phillips
  • Standards ANSI
  • Handle Material Multicomponent
  • Tip Style Group Crosspoint/Phillips
  • Tip Size #2
  • Shank Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features Metal Strike Cap, Shaft Runs Complete Length Of Handle

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list