Skip Content
GO-THROUGH SCREWDRIVER PHILLIPS #2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GO-THROUGH SCREWDRIVER PHILLIPS #2

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10J313
  • Mfr. Model # 10J313
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 89
  • Shipping Weight 0.3 lbs

Product Details

Go-through screwdriver, slotted, shank shape hex, plastic with rubber grip handle, material steel, magnetic, corrosion resistant, satin chrome plated with black tip finish, triangle ergonomic handle, standards ANSI.

Technical Specs

  • Item Go-Through Screwdriver
  • Shank Length 4"
  • Handle Design Ergonomic Tri Lobular
  • Overall Length 8-5/16"
  • Shank Shape Hex
  • Finish Chrome Shank, Black Oxide Tip
  • Tip Size #2
  • Tip Style Phillips
  • Standards ANSI
  • Handle Material Multicomponent
  • Shank Material Steel
  • Tip Style Group Crosspoint/Phillips
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features Metal Strike Cap, Shaft Runs Complete Length Of Handle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list