Skip Content
GO/NO GO PLUG GAGE ASSY,M8.0-1.25 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GO/NO GO PLUG GAGE ASSY,M8.0-1.25 6

VERMONT GAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DHT7
  • Mfr. Model # 6DHT7
  • UNSPSC # 41111619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Application For Inspecting Internally Threaded Parts, Verifying Minimum/Maximum Pitch Dia, Cumulative Inspection of Thread Elements Except Minor Dia (Go Member)
  • Includes Certificate of Accuracy Traceable to NIST
  • Thread Size M8.0-1.25
  • Material Tool Steel
  • Item Go/No Go Plug Gage Assy
  • Finish Chrome Plated
  • Type Go/No Go, Taperlock
  • Class 6H
  • Thread Type 6H
  • Handle Length 3"
  • Tolerance Class X
  • Meets/Exceeds ASME B1.2 (Unified Inch Screw Threads)
  • Overall Length 4-1/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list