GO/NO GO PLUG GAGE ASSY,#8-32 UNC 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GO/NO GO PLUG GAGE ASSY,#8-32 UNC 2

VERMONT GAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DHK5
  • Mfr. Model # 6DHK5
  • UNSPSC # 41111619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Application For Inspecting Internally Threaded Parts, Verifying Minimum/Maximum Pitch Dia, Cumulative Inspection of Thread Elements Except Minor Dia (Go Member)
  • Material Tool Steel
  • Item Go/No Go Plug Gage Assy
  • Includes Certificate of Accuracy Traceable to NIST
  • Finish Chrome Plated
  • Thread Size #8-32
  • Type Go/No Go, Taperlock
  • Class 2B
  • Tolerance Class X
  • Thread Type UNC
  • Meets/Exceeds ASME B1.2 (Unified Inch Screw Threads)
  • Handle Length 2"
  • Overall Length 3-3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list