Skip Content
GO/NO GO PLUG GAGE ASSY,3/8-16 UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GO/NO GO PLUG GAGE ASSY,3/8-16 UNC

VERMONT GAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DHL7
  • Mfr. Model # 6DHL7
  • UNSPSC # 41111619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Application For Inspecting Internally Threaded Parts, Verifying Minimum/Maximum Pitch Dia, Cumulative Inspection of Thread Elements Except Minor Dia (Go Member)
  • Finish Chrome Plated
  • Item Go/No Go Plug Gage Assy
  • Includes Certificate of Accuracy Traceable to NIST
  • Thread Size 3/8-16
  • Type Go/No Go, Taperlock
  • Class 2B
  • Material Tool Steel
  • Thread Type UNC
  • Handle Length 3"
  • Tolerance Class X
  • Meets/Exceeds ASME B1.2 (Unified Inch Screw Threads)
  • Overall Length 4-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list