Skip Content
GO/NO GO PLUG GAGE ASSY,#2-56 UNC 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GO/NO GO PLUG GAGE ASSY,#2-56 UNC 2

VERMONT GAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DHJ6
  • Mfr. Model # 6DHJ6
  • UNSPSC # 41111619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Application For Inspecting Internally Threaded Parts, Verifying Minimum/Maximum Pitch Dia, Cumulative Inspection of Thread Elements Except Minor Dia (Go Member)
  • Finish Chrome Plated
  • Item Go/No Go Plug Gage Assy
  • Includes Certificate of Accuracy Traceable to NIST
  • Thread Size #2-56
  • Type Go/No Go, Taperlock
  • Material Tool Steel
  • Class 2B
  • Handle Length 1-1/2"
  • Thread Type UNC
  • Meets/Exceeds ASME B1.2 (Unified Inch Screw Threads)
  • Tolerance Class X
  • Overall Length 2-5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list