GO/NO GO PLUG GAGE ASSY,1/2-13 UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GO/NO GO PLUG GAGE ASSY,1/2-13 UNC

VERMONT GAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DHN3
  • Mfr. Model # 6DHN3
  • UNSPSC # 41111619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Finish Chrome Plated
  • Item Go/No Go Plug Gage Assy
  • Includes Certificate of Accuracy Traceable to NIST
  • Material Tool Steel
  • Application For Inspecting Internally Threaded Parts, Verifying Minimum/Maximum Pitch Dia, Cumulative Inspection of Thread Elements Except Minor Dia (Go Member)
  • Thread Size 1/2-13
  • Type Go/No Go, Taperlock
  • Class 2B
  • Thread Type UNC
  • Tolerance Class X
  • Meets/Exceeds ASME B1.2 (Unified Inch Screw Threads)
  • Handle Length 3"
  • Overall Length 4-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list