GNRL PRPS FOOT SWTCH,MAINTAINED ACT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GNRL PRPS FOOT SWTCH,MAINTAINED ACT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6GPG0
  • Mfr. Model # 6GPG0
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 1314
  • Shipping Weight 3.54 lbs

Product Details

General Purpose Foot Switch, Maintained Action, SPDT-NO Contact Form, Zinc Metal Die Cast, NEMA Rating 1, Length 3-1/2 In., Width 5-39/64 In., Depth 2-11/64 In., Current Rating 15, HP 3/4, 25/250 VAC, Color Black, Cord Type SJT, Cord Length 8 ft.

Technical Specs

  • Action Maintained
  • Depth 2-11/64"
  • HP 3/4
  • Colour Black
  • Item General Purpose Foot Switch
  • Length 3-1/2"
  • Material Zinc Metal Die Cast
  • Voltage Rating 125/250 VAC
  • Width 5-39/64"
  • Cord Type SJT
  • Cord Length 8 ft.
  • NEMA Rating 1
  • Contact Form SPDT-NO
  • Standards UL, CSA, CE
  • IP Rating 20
  • Current Rating 15 A
  • Manufacturers Warranty Length 3 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list