Skip Content
GNL PUR RELAY 120/60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GNL PUR RELAY 120/60

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8501KL12V20
  • Mfr. Model # 8501KL12V20
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Coil Volts 120VAC
  • Item Relay
  • Contact Material Silver Cadmium Oxide
  • Socket Code C
  • Socket 5B583
  • Number of Poles 2
  • Standards UL Listed, CSA Certified, CE Marked
  • Number of Pins - Relay 9
  • AC Contact Rating - Relay 10 A @ 240 V
  • Status Indicator No
  • Plug-In Relay Style General Purpose
  • Push To Test No
  • DC Contact Rating - Relay 10 A @ 28 V
  • Base Type - Plug In Relay Square
  • Contact Form - Relay DPDT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list