!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPIRAL POINT TAP, #5-40 THREAD, ⅝ IN THREAD L, 1 15/16 IN L, HIGH SPEED STEEL

SPIRAL POINT TAP, #5-40 THREAD, ⅝ IN THREAD L, 1 15/16 IN L, HIGH SPEED STEEL

GREENFIELD THREADING

SPIRAL POINT TAP, #5-40 THREAD, ⅝ IN THREAD L, 1 15/16 IN L, HIGH SPEED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL POINT TAP, #5-40 THREAD, ⅝ IN THREAD L, 1 15/16 IN L, HIGH SPEED STEEL

SPIRAL POINT TAP, #5-40 THREAD, ⅝ IN THREAD L, 1 15/16 IN L, HIGH SPEED STEEL

GREENFIELD THREADING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GNF356403
  • Mfr. Model # 356403
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 1942
  • Shipping Weight 0.005 lbs

Technical Specs

  • Item Tap
  • Thread Standard UNC
  • Tap Finish TiN
  • Overall Length 1.938 in
  • Thread Limit H2
  • Thread Direction Right Hand
  • Primary Material Application All Materials
  • 65% Thread Drill Size #37
  • Measurement System Pipe
  • Series SPGP-TN
  • Shank Length 1.3130 in
  • Spiral Direction Neutral
  • Standards USCTI 302A
  • Tap Grouping Tap
  • Thread Limit / Class of Fit H2 / 2B
  • Tap Style Spiral Point
  • Thread Size #5-40
  • Tap Material High Speed Steel
  • Thread Length 5/8 in
  • 75% Thread Drill Size #39
  • Class of Fit 2B
  • Number of Flutes 2
  • 55% Thread Drill Size #36
  • Extended Neck Yes
  • Primary Material Application ISO Code M, P
  • Shank Dia. 0.125 in
  • Shank Type - Machining Straight
  • Square Size 0.1100 in
  • Tap Chamfer Plug
  • Threads per Inch 40 TPI
  • Helix Angle 0 Degrees

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list