!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STRAIGHT FLUTE TAP, 7/16"-14 THREAD, ⅞ IN THREAD L, SEMI-BOTTOM, COBALT, HSS

STRAIGHT FLUTE TAP, 7/16"-14 THREAD, ⅞ IN THREAD L, SEMI-BOTTOM, COBALT, HSS

GREENFIELD THREADING

STRAIGHT FLUTE TAP, 7/16"-14 THREAD, ⅞ IN THREAD L, SEMI-BOTTOM, COBALT, HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT FLUTE TAP, 7/16"-14 THREAD, ⅞ IN THREAD L, SEMI-BOTTOM, COBALT, HSS

STRAIGHT FLUTE TAP, 7/16"-14 THREAD, ⅞ IN THREAD L, SEMI-BOTTOM, COBALT, HSS

GREENFIELD THREADING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $57.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GNF330281
  • Mfr. Model # 330281
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Item Machine Tap
  • Thread Standard UNC
  • Tap Material Cobalt
  • Thread Length 7/8 in
  • 75% Thread Drill Size U
  • Class of Fit 2B, 3B
  • Number of Flutes 4
  • 55% Thread Drill Size W
  • Extended Neck Yes
  • Primary Material Application Cast Iron, Hardened Steel
  • Series HTHM
  • Shank Length 1.7180 in
  • Spiral Direction Neutral
  • Standards USCTI 302A
  • Tap Style Straight Flute
  • Threads per Inch 14 TPI
  • Thread Size 7/16"-14
  • Tap Chamfer Semi-Bottoming
  • Tap Finish Steam Oxide/Nitride
  • Overall Length 3.156 in
  • Thread Limit H5
  • Thread Direction Right Hand
  • Tap Shank Standard USCTI
  • 65% Thread Drill Size V
  • Measurement System Fractional Inch
  • Primary Material Application ISO Code H, K
  • Shank Dia. 0.4375 in
  • Shank Type - Machining Straight
  • Square Size 0.2420 in
  • Tap Grouping Tap
  • Thread Limit / Class of Fit H5 / 2B, 3B
  • Helix Angle 0 Degrees

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list