!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THREAD FORMING TAP, HIGH SPEED STEEL, BRIGHT/UNCOATED FINISH, ½"-13 THREAD

THREAD FORMING TAP, HIGH SPEED STEEL, BRIGHT/UNCOATED FINISH, ½"-13 THREAD

GREENFIELD THREADING

THREAD FORMING TAP, HIGH SPEED STEEL, BRIGHT/UNCOATED FINISH, ½"-13 THREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THREAD FORMING TAP, HIGH SPEED STEEL, BRIGHT/UNCOATED FINISH, ½"-13 THREAD

THREAD FORMING TAP, HIGH SPEED STEEL, BRIGHT/UNCOATED FINISH, ½"-13 THREAD

GREENFIELD THREADING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GNF289988
  • Mfr. Model # 289988
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 1933
  • Shipping Weight 0.1 lbs

Product Details

This FTGP machine tap is made of high speed steel and has a 0.367 inch diameter, 1 23/32 inch long shank. It is designed for use with aluminum, brass, bronze, copper, steel, and meets the standards for USCTI. This FTGP series machine tap has a bright (uncoated) finish. It has right hand direction with a 3⅜ inch length. Plus it has zero flutes.

Technical Specs

  • Item Machine Tap
  • Thread Standard UNC
  • Tap Finish Bright (Uncoated)
  • Overall Length 3 3/8 in
  • Thread Limit H8
  • Thread Direction Right Hand
  • 55% Thread Drill Size 15/32 in
  • Extended Neck Yes
  • Number of Flutes 0
  • Series FTGP
  • Shank Length 1 23/32 in
  • Square Size 0.2750 in
  • Tap Chamfer Plug
  • Tap Style Thread-Forming
  • Threads per Inch 13 TPI
  • Thread Size 1/2"-13
  • Tap Material High Speed Steel
  • Thread Length 15/16 in
  • 75% Thread Drill Size 11.70 mm
  • Class of Fit 2B
  • Primary Material Application Aluminum, Brass, Bronze, Copper, Steel
  • 65% Thread Drill Size 11.80 mm
  • Material Grade - Machining FTGP
  • Primary Material Application ISO Code N, P
  • Shank Dia. 0.367 in
  • Spiral Direction Neutral
  • Standards USCTI Table 302A
  • Tap Grouping Tap
  • Thread Limit / Class of Fit H8 / 2B
  • Helix Angle 0 Degrees

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list