GN/WT/BK SAFETY SHOWER 17IN B534FS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GN/WT/BK SAFETY SHOWER 17IN B534FS

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY104487
  • Mfr. Model # 104487
  • UNSPSC # 55121615
  • CATALOGUE PAGE # 2273
  • Shipping Weight 0.12 lbs

Technical Specs

  • Item Floor Marking Sign
  • Material Polyester
  • Pattern Solid
  • Legend Safety Shower (w/Picto)
  • Thickness 3 mil
  • Diameter 17"
  • Tape Format Die Cut - Tag
  • Safety Tape Color Black, Green, White
  • Die Cut Shape Circle
  • Width 2"
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Performance Temp. 0 Degrees F - 130 Degrees F
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Tape Strip Length 17"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list