Skip Content
GN/BK/WT EYE WASH W/SYM 17IN B534FS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GN/BK/WT EYE WASH W/SYM 17IN B534FS

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY104507
  • Mfr. Model # 104507
  • UNSPSC # 55121615
  • CATALOGUE PAGE # 2273
  • Shipping Weight 0.12 lbs

Technical Specs

  • Material Polyester
  • Item Floor Marking Sign
  • Pattern Solid
  • Diameter 17"
  • Legend Eye Wash (w/Picto)
  • Thickness 3 mil
  • Die Cut Shape Circle
  • Safety Tape Color Black, Green, White
  • Tape Format Die Cut
  • Width 2"
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Performance Temp. 0 Degrees F - 130 Degrees F
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Tape Strip Length 17"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list