Skip Content
GM HI-FLO VALVE CORE REFILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GM HI-FLO VALVE CORE REFILL

SUPERCOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TSI673-10
  • Mfr. Model # 673-10
  • UNSPSC # 41106400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application GM Hi-flo Valve Core Refill
  • For Use With Automotive A/C System
  • Package Quantity 10
  • Includes (10) GM HI-FLO Valve Core Refill
  • Item GM Hi-flo Valve Core Refill
  • Material Metal
  • Outside Dia. 6
  • Number of Pieces 10
  • Size (In.) 6 H x 0.5 W x 4 D
  • Type Valve Core

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list