Skip Content
GM 8MM BLOCK FITTING REFILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GM 8MM BLOCK FITTING REFILL

SUPERCOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TSI887-10
  • Mfr. Model # 887-10
  • UNSPSC # 41106400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • For Use With Automotive A/C System
  • Package Quantity 10
  • Application Gm 8mm Block Fitting Refill
  • Includes (10) GM 8mm Block Fitting Refill
  • Item GM 8mm Block Fitting Refill
  • Number of Pieces 10
  • Material Metal
  • Outside Dia. 6
  • Size (In.) 6 H x 0.5 W x 4 D
  • Type Block Fitting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list