GM 2 STUD, RIGHT HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GM 2 STUD, RIGHT HAND

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO55410
  • Mfr. Model # 55410
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Colour Red/Yellow
  • Depth 2-3/4"
  • Item Stop-Turn-Tail Lamp
  • Material Polycarbonate/Acrylic
  • Length 4-3/4"
  • Includes Pigtail
  • Type Two Stud
  • Width 4-9/16"
  • Lamp Type Incandescent
  • Shape Square
  • Mounting Type Surface
  • Volt Bulb 12
  • Used For Replaces Chevrolet/GMC 2017747 (RH) and 2017751 (LH)
  • Current Rating 0.59 - 2.1 A
  • Termination Type Hardwired
  • Sub-Category Stop-Turn-Tail Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list