GLV,HI VIS YLW,IMPCT RESIST PAD,WR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLV,HI VIS YLW,IMPCT RESIST PAD,WR

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONMPCT1000HD11XXL
  • Mfr. Model # MPCT1000HD11XXL
  • UNSPSC # 31162402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Application Oil and Gas, Mining, Construction, Maintenance, Fabrication, Material Handling
  • Item Impact Gloves
  • Colour Black/Hi-Viz Yellow
  • Size 11
  • Cuff Stretch Elastic Band, Velcro, Reflective Piping
  • Closure Type Hook and Loop Tab
  • Lining Thermal Fleece
  • Palm Material Synthetic Leather
  • Back Material Molded PVC
  • Knuckle Padding Material PVC
  • Finger Style Full
  • Thumb Style Reinforced
  • Palm Construction Silicone Dots

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list