GLUE WHITE EASYFLOW BOTTLE 800ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLUE WHITE EASYFLOW BOTTLE 800ML

LEPAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LPG524381
  • Mfr. Model # 524381
  • UNSPSC # 31201610
  • CATALOGUE PAGE # 1570
  • Shipping Weight 13.2 lbs

Product Details

White glue is ideal for bonding wood, paper, cardboard, leather and many other porous materials. Resealable cap has precision point to reach tight corners, and a tip holder that prevents losing tips. Dries translucent, sandable and paintable. Non-toxic.

Technical Specs

  • Size 800mL
  • Item 800mL Easy Flow Bottle
  • Uses Bonding Porous Substrates Such as Wood, Wood Compositions, Veneer, Paper, Cardboard, Leather, Fabric and Cork, Mix with Sawdust and Use as a Wood or Wallboard Filler. Use to Seal or Prime Porous Surfaces
  • Colour White
  • Application Wood Working, Sealing or Priming
  • For Use With Base-Polyvinyl Acetate, Solvent-Water
  • Temp. Range Use above 15 Degrees C
  • Clamp Time 25 min.
  • Characteristics Appearance-Free Flowing Liquid, Specific Gravity-1.08, Viscosity-6,000-10,000 Cps, Ph-4.5, Voc Content-0.37% by Weight, Odour-Minimal, Acetic Acid, Open Time-5 min., Dry Time-24 Hr.
  • Begins to Harden 25 min.
  • Full Cure 24 hr.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list