!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GLUE, NON-TOXIC, TEMP ABOVE 15 ° C, WHITE, 400 ML EASY FLOW BOTTLE, 30 MINUTE ADHESIVE

GLUE, NON-TOXIC, TEMP ABOVE 15 ° C, WHITE, 400 ML EASY FLOW BOTTLE, 30 MINUTE ADHESIVE

LEPAGE

GLUE, NON-TOXIC, TEMP ABOVE 15 ° C, WHITE, 400 ML EASY FLOW BOTTLE, 30 MINUTE ADHESIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLUE, NON-TOXIC, TEMP ABOVE 15 ° C, WHITE, 400 ML EASY FLOW BOTTLE, 30 MINUTE ADHESIVE

GLUE, NON-TOXIC, TEMP ABOVE 15 ° C, WHITE, 400 ML EASY FLOW BOTTLE, 30 MINUTE ADHESIVE

LEPAGE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # LPG442183
  • Mfr. Model # 442183
  • UNSPSC # 31201610
  • CATALOGUE PAGE # 1889
  • Shipping Weight 1.08 lbs

Product Details

This 400-millilitre easy flow bottle of white glue is ideally used for wood, paper, cardboard, leather, and other porous materials. It's non-toxic glue and should be used in temperatures above 15 degrees Degrees C. This specific bottle has a resealable cap with a precision point to reach tight corners and begins to harden in 30 minutes.

Technical Specs

  • Item 400mL Easy Flow Bottle
  • Materials Bonded Cardboard, Cloth, Leather, Paper, Wood
  • Adhesive Colour White

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list