Skip Content
GLUE WHITE 150ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLUE WHITE 150ML

LEPAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LPG393889
  • Mfr. Model # 393889
  • UNSPSC # 31201610
  • CATALOGUE PAGE # 1570
  • Shipping Weight 0.41 lbs

Product Details

White glue is ideal for bonding wood, paper, cardboard, leather and many other porous materials. Resealable cap has precision point to reach tight corners, and a tip holder that prevents losing tips. Dries translucent, sandable and paintable. Non-toxic.

Technical Specs

  • Item 150 mL Oval Bottle
  • Size 150 mL

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list