Skip Content
GLUE STICKS ALL PURPOSE 10IN 12/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLUE STICKS ALL PURPOSE 10IN 12/PK

ARROW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARRAP10-4
  • Mfr. Model # AP10-4
  • UNSPSC # 31201610
  • CATALOGUE PAGE # 1569
  • Shipping Weight 0.67 lbs

Product Details

All purpose clear glue stick for crafts, hobbies and general repairs. For woodworking, ceramics, leather, canvas, fabrics, cardboard, plastics, metal, etc. Press surfaces together within 15 sec. Sets in 30 to 60 sec.

Technical Specs

  • Item All Purpose Round Glue Sticks
  • For Use With 3RAZ6, 3RAZ7 Glue Guns
  • Application Woodworking, Ceramics, Leather, Canvas, Cardboard, Plastics, Metal
  • Length 10"
  • Diameter 1/2"
  • Begins to Harden 30 sec. - 60 sec.
  • Temp. Range 0 Degrees F - 380 Degrees F

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list