Skip Content
GLUE STICK LEPAGE 10 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLUE STICK LEPAGE 10 G

LEPAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LPG668409
  • Mfr. Model # 668409
  • UNSPSC # 31201610
  • CATALOGUE PAGE # 2158
  • Shipping Weight 0.045 lbs

Product Details

Strong, fast bonding. Acid-free and archival safe. Solvent-free, preservative-free and non-toxic. Washes out with water. Air-tight snap-lock cap. Clear.

Technical Specs

  • Size 10 g
  • Application Hobby, office stationary
  • Colour Clear
  • For Use With Paper
  • Item 10G plastic tub
  • Begins to Harden Open
  • Uses Bonding paper products
  • Full Cure 24 hr.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list