Skip Content
GLUE CARPENTER 3L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLUE CARPENTER 3L

LEPAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LPG530538
  • Mfr. Model # 530538
  • UNSPSC # 31201610
  • CATALOGUE PAGE # 1570
  • Shipping Weight 7.5 lbs

Product Details

Carpenter's glue is cabinet-maker's quality: ideal for wood projects: bonds with two tons of strength, high initial tack. Dries translucent, sandable and paintable.

Technical Specs

  • Size 3 L
  • Item 3 L Plastic Jug
  • Uses An Interior Wood Adhesive for Making Tight Fitting Joints Required in Quality Cabinet Making, Carpentry Work, Furniture and General Wood Gluing, Bonds Porous Substrates Such as Wood, Wood Compositions, Veneer, Cardboard, Leather and Cork
  • Application Wood Working, Sealing or Priming
  • For Use With Base-Polyvinyl Acetate, Solvent-Water
  • Colour Translucent, Pale-Yellow
  • Temp. Range Use above 15 Degrees C
  • Characteristics Appearance-Free Flowing Liquid, Specific Gravity-1.08, Viscosity-6,000-10,000 Cps, Ph-4.5, Voc Content-0.37% by Weight, Odour-Minimal, Acetic Acid, Open Time-5 min., Dry Time-24 Hr.
  • Clamp Time 25 min.
  • Begins to Harden 25 min.
  • Full Cure 24 hr.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list