Skip Content
GLOW ROD SET 9FT SPLINTER GUARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOW ROD SET 9FT SPLINTER GUARD

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN56409
  • Mfr. Model # 56409
  • UNSPSC # 27113101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Length 9 ft.
  • Includes (6) 3/16'' Dia. 18'' Glow Rods with Bullet Nose and Hook Attachments
  • Material Fiberglass
  • Pole Diameter 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list