GLOW PLUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOW PLUG

AUTOLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATL1102
  • Mfr. Model # 1102
  • UNSPSC # 26101724
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.191 lbs

Technical Specs

  • Item Glow Plug
  • Thread Size 18mm
  • Hex Size 18mm
  • Ground Electrode Quantity 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list