Skip Content
GLOW PLUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOW PLUG

AUTOLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATL1101
  • Mfr. Model # 1101
  • UNSPSC # 26101724
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.081 lbs

Technical Specs

  • Item Glow Plug
  • Hex Size 12mm
  • Thread Size 12mm
  • Ground Electrode Quantity 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list