Skip Content
GLOVES ZORB-IT W/SPONGE NITRILE LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GLOVES ZORB-IT W/SPONGE NITRILE LGE

SHOWA BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM4550-09
  • Mfr. Model # 4550-09
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Zorb-It(R) nitrile palm-coated general purpose glove with absorbing sponge coating that absorbs oil and grease while still delivering superior grip capabilities. Seamless nylon shell for wearers comfort. Washable, size 9.

Technical Specs

  • Application Metallurgical industry, Mechanical industry / Automotive
  • Gauge 15
  • Colour White/Gray
  • Item Gloves
  • Cuff Elasticized
  • Standards CE, EN388 4131, ANSI/ISEA 105
  • Lining Seamless Knit
  • Resists Abrasion, Oils, Grease, Hydrocarbons
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Abrasion Level 4
  • Suggested Use Environment Oily
  • ANSI/ISEA Puncture Level 1
  • Glove Size Large
  • Glove Coating Finish Foam
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list