Skip Content
GLOVES,YELLOW,LATEX,INDUSTRIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES,YELLOW,LATEX,INDUSTRIAL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF5290P
  • Mfr. Model # 5290P
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2406
  • Shipping Weight 0.15 lbs

Technical Specs

  • Application Bottling, Canning, Dairy, Poultry Processing
  • Colour Yellow
  • Item Gloves
  • Length 12"
  • Material Latex
  • Size Large
  • Grade Industrial
  • Lining Flocked
  • Metal Detectable No
  • Color Family Yellows
  • Powdered/Powder Free Powder Free
  • Glove Finish Type Textured
  • Latex Content Contains Latex
  • Aloe Inner Surface No
  • Palm Thickness 18.00 mil
  • Ambidextrous/Hand-Specific Hand-Specific
  • Cuff Straight
  • Disposable Glove Material Latex
  • Disposable Glove Grade Industrial
  • Glove Length 12"
  • Disposable Glove Palm Thickness Range Greater than 10.00 mil
  • Glove Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list