Skip Content
GLOVES,YELLOW,LATEX,INDUSTRIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES,YELLOW,LATEX,INDUSTRIAL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF5212YL
  • Mfr. Model # 5212YL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.16 lbs

Technical Specs

  • Application Electronic Assembly, Fisheries, Janitorial, Laboratory Technician, Poultry Processing, Bottling, Cafeteria, Canning, Dairy
  • Colour Yellow
  • Item Gloves
  • Length 12"
  • Size Large
  • Material Latex
  • Cuff Rolled
  • Grade Industrial
  • Lining Flocked
  • Color Family Yellows
  • Powdered/Powder Free Powder Free
  • Latex Content Contains Latex
  • Metal Detectable No
  • Palm Thickness 12.00 mil
  • Glove Finish Type Textured
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Hand-Specific
  • Disposable Glove Grade Industrial
  • Disposable Glove Palm Thickness Range Greater than 10.00 mil
  • Disposable Glove Material Latex
  • Glove Size Large
  • Glove Length 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list