GLOVES XTR 3/4 PLM CTD NITRILE SMTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVES XTR 3/4 PLM CTD NITRILE SMTH

SHOWA BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM4545-08
  • Mfr. Model # 4545-08
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Nitrile, Coated Gloves, Palm, Textured Coating Finish, Acrylic Lining, M, Black, Cuff Knit Wrist, Gauge 15, Standards ANSI/ISEA 105 2005, CE, Resists Cold, 1 Pair

Technical Specs

  • Gauge 15
  • Colour Black with Black Coating
  • Item Gloves
  • Cuff Color Banded
  • Resists Cold
  • Standards ANSI/ISEA 105
  • Lining Seamless Knit Acrylic
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 5
  • ANSI/ISEA Puncture Level 3
  • Application Transport, Agriculture, Construction
  • Suggested Use Environment Dry/Light Oil

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list