Skip Content
GLOVES X3 CUT LEVEL 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES X3 CUT LEVEL 3

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG99-1-9729-11
  • Mfr. Model # 99-1-9729-11
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2451
  • Shipping Weight 0.25 lbs

Product Details

Seamless fibreglass/nylon/Lycra knit blend. HPT(TM) sponge coated palm repels liquids and provides firm wet or dry grip. Treated with Actifresh(R) to promote freshness. EN388 standard CE 4341 (cut level 3).

Technical Specs

  • Size 2X-Large
  • Standards CE standard cut level 3 , ANSI cut level 2
  • Weight Lightweight
  • Lining Fiberglass, lycra and nylon
  • Back Material Fiberglass, lycra and nylon
  • Coating Material HPT(TM) (Hydropellent Technology(TM)) Coating
  • ANSI/ISEA Cut Level 2
  • Cut Resistant Yes
  • Abrasion Resistant Yes

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List