GLOVES X3 CUT LEVEL 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES X3 CUT LEVEL 3

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG99-1-9729-10
  • Mfr. Model # 99-1-9729-10
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2451
  • Shipping Weight 0.19 lbs

Product Details

Seamless fibreglass/nylon/Lycra knit blend. HPT(TM) sponge coated palm repels liquids and provides firm wet or dry grip. Treated with Actifresh(R) to promote freshness. EN388 standard CE 4341 (cut level 3).

Technical Specs

  • Weight Lightweight
  • Standards CE standard cut level 3 , ANSI cut level 2
  • ANSI/ISEA Cut Level 2
  • Back Material Fiberglass, lycra and nylon
  • Abrasion Resistant Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list