Skip Content
GLOVES X/LGE LIGHTWEIGHT CUT RSISTN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GLOVES X/LGE LIGHTWEIGHT CUT RSISTN

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIPPF570XL
  • Mfr. Model # PF570XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.147 lbs

Technical Specs

  • Application Sheet metal bending and forming, automotive, HVAC work, glass and tile handling, blade and knife use, manufacturing and stamping operations, plastic, ceramic or metalworking, aerospace and industrial applications.
  • Item Cut Resistant Gloves
  • Colour Gray
  • Gauge 13
  • Weight Light Weight
  • Standards EN388 3544 , ASTM D3389-05 Abrasion Level 4 , ASTM F1790-97 Cut Level 4
  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Puncture Level 4
  • Palm Material Nitrile
  • ANSI/ISEA Abrasion Level 4
  • Thumb Style Straight
  • Finger Style Full
  • Abrasion Resistant Yes
  • Cuff Knit
  • Puncture Resistant Yes
  • Suggested Use Environment Dry/Light Oil
  • Glove Size X-Large
  • Glove Coating Coverage Palm and Fingers
  • Glove Cut Gunn
  • Glove Coating Finish Smooth
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list