GLOVES X-LGE G10 NITRILE 140/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES X-LGE G10 NITRILE 140/BX

KIMBERLY-CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB97824
  • Mfr. Model # 97824
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.13 lbs

Product Details

Kleenguard* G10 grey nitrile glove, powder free, size x-large.

Technical Specs

  • Colour Gray
  • Cuff Rolled Beaded
  • Standards Approved for Food Handling Per U.S. FDA Regulations
  • Powdered/Powder Free Powder Free
  • Application Small Parts Handling, Electronics Assembly, Precision Assembly
  • Item Disposable Gloves
  • Special Features Ambidextrous
  • Metal Detectable No
  • Lining Unlined
  • Latex Content Latex Free
  • Glove Texture Location Fingers Only
  • Finger Thickness 2.76 mil
  • Palm Thickness 2.36 mil
  • Cuff Thickness 1.97 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Aloe Inner Surface No
  • Disposable Glove Grade Food, Industrial
  • Glove Length 9-1/2"
  • Disposable Glove Palm Thickness Range 2.00 - 2.99 mil
  • Disposable Glove Material Nitrile
  • Glove Size X-Large
  • Sterile/Non-Sterile Non-Sterile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list