GLOVES WORK, HEAT RESISTANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES WORK, HEAT RESISTANT

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IPWHW6X02S
  • Mfr. Model # HW6X02S
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 2443
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Black
  • Cut Clute
  • Item Heat Protection Glove
  • Application Welders, Plant Workers, Tooling, Mechanics
  • Length 260 mm
  • Material Kevlar(R)
  • Size Small
  • Max. Temp. 600 Degrees F
  • Cuff Gauntlet
  • Coating Nylon
  • Lining Unlined
  • Thumb Style Straight
  • Coating Finish Textured
  • Fabric Weight 12 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list