Skip Content
GLOVES WORK, HEAT RESISTANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES WORK, HEAT RESISTANT

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IPWHW4-05XL
  • Mfr. Model # HW4-05XL
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 2443
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application Welders, Plant Workers, Tooling, Mechanics
  • Colour Black
  • Cut Gunn
  • Item Heat Protection Glove
  • Length 275 mm
  • Material Kevlar(R)
  • Max. Temp. 450 Degrees F
  • Size X-Large
  • Lining Kevlar(R)
  • Fabric Weight 21 oz.
  • Cuff Gauntlet
  • Coating Hotshield(R)
  • Thumb Style Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list