Skip Content
GLOVES WORK, HEAT RESISTANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES WORK, HEAT RESISTANT

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IPWHW4-04L
  • Mfr. Model # HW4-04L
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 2443
  • Shipping Weight 0.32 lbs

Technical Specs

  • Application Welders, Plant Workers, Tooling, Mechanics
  • Cut Gunn
  • Colour Black
  • Material Kevlar(R)
  • Length 265 mm
  • Size Large
  • Item Heat Protection Glove
  • Cuff Gauntlet
  • Coating Hotshield(R)
  • Max. Temp. 450 Degrees F
  • Lining Kevlar(R)
  • Thumb Style Straight
  • Fabric Weight 21 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list